Shop All Current Transformers
Instrument Transformer
Current Transformer, 0 to 300A, 0 to 5A
Mfr # 5SFT-301
Zoro # G902484271
product price: $67.25
/ea
$67.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 300A
- Secondary Range 0 to 5A
- Voltage 600 V-AC
- Current Ratio 300:5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instrument Transformer
- MFR # 5SFT-301
- Zoro # G902484271
- Country of Origin Unknown
- Category Current Transformers
Details
Item - Transformer | Current Transformer |
Primary Range | 0 to 300A |
Secondary Range | 0 to 5A |
Voltage | 600 V-AC |
Current Ratio | 300:5A |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Limit Switch, Wobble Stick, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1650)
- GRAPE SOLAR Monocrystalline Solar Panel, 50 W, 17.7V DC, 2.8 A, 36 Cells, Wire Lead (GS-FLEX-50W)
- SQUARE D Fusible Single Throw Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 1 (D323N)
- ZORO SELECT Flat Indicator Light, Yellow, 120VAC (24M138)
- INSTRUMENT TRANSFORMER Current Transformer, 0 to 3A, 0 to 1A (460-208)
- SIMPSON ELECTRIC Split Core Current Transformer, 0 to 600A, 0 to 5A, Screw Terminal (37034)
- DWYER INSTRUMENTS Rms Current Transformer, Split Current Sensor (CCT70-100)
- ZORO SELECT Solid Core Current Transformer, 0 to 300A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G464)
- SQUARE D Split Core Current Transformer, 0 to 300A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT032)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-200)
- CROMPTON Current Transformer, 0 to 2000A, 0 to 5A (100-202)
- Instrument Transformer Power Distribution