Shop All Current Transformers
Instrument Transformer
Current Transformer, 0 to 150A, 0 to 1A
Mfr # PCM-150
Zoro # G011222009
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 150A
- Secondary Range 0 to 1A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instrument Transformer
- MFR # PCM-150
- Zoro # G011222009
- Country of Origin Unknown
- Category Current Transformers
Details
Item - Transformer | Current Transformer |
Primary Range | 0 to 150A |
Secondary Range | 0 to 1A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 3.5" L Wrap Hook-&-Loop Cable Tie White PK 56 (Q-35-056-BK)
- L.H. DOTTIE L.H. Dottie 5/16''-18 x 2'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U200)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 4P 30A (C25END430T)
- EATON BUSSMANN UL Class Fuse, H Class, NOS Series, Fast-Acting, 70A, 600V AC, Non-Indicating (NOS-70)
- INSTRUMENT TRANSFORMER Current Transformer, 0 to 5A, 0 to 0.5A (200X500)
- INSTRUMENT TRANSFORMER Current Transformer, 0 to 3A, 0 to 1A (460-208)
- LARSON ELECTRONICS 11 amp Waterproof Transformer Converts 120V 277V AC to 12 - 24V DC (LA329776)
- HPS 1PH 50VA 600V-AC 120/240V-AC VOLTAGE TRANSFORMER (PH50AJ)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-200)
- UPG 165VAC20VA L6 PlugIn Transformer No LED 2 Prong Fused Wht (UB1620W-L6)
- LENNOX Transformer (10H20)
- Instrument Transformer Current Transformers