Shop All Lab Tables & Workbenches
Instock
Work Surface, Phenolic, Black
Mfr # GRLP9630-1
Zoro # G2973567
product price: $866.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$866.99
Free 30-Day Returns
Key Features
- Material Phenolic
- Width 30 in
- Color Black
- Length 96 in
- Accessory Type Work Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRLP9630-1
- Zoro # G2973567
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 30 in |
Length | 96 in |
Overall Length | 8 ft |
Overall Height | 1 in |
Overall Width | 30 in |
Details
Item | Work Surfaces |
Material | Phenolic |
Color | Black |
Accessory Type | Work Surface |
Countertop Thickness | 1 in |
ADA Compliant | Not ADA Compliant |
Work Surface Material | Phenolic Resin |
Countertop Material | Phenolic |
Product Type | Work Surface |
Description
Work Surfaces, Load Capacity Not Applicable, Width 30 in, Countertop Material Phenolic, Height Range Not Applicable, Frame Material Not Applicable, Color Black
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EIJKELKAMP Extension tubing for MacroRhizon, 100cm (192144)
- LAB SAFETY SUPPLY Red Buffer Solution, pH 4.00, 4L, Plastic (GR122800-L03)
- SP SCIENCEWARE SPINBAR, STIR BAR, PTFE, EGG-SHAPED, 3X3/4 (F37130-0003)
- TABLECRAFT Slotted Spatula, Silicone/SS, 12.875"L (10054)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- Instock Lab Tables & Workbenches