Shop All Lab Tables & Workbenches
Instock
Work Surface, Phenolic, Black
Mfr # GRLP6030-1
Zoro # G2973530
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Phenolic
- Width 30 in
- Color Black
- Length 60 in
- Accessory Type Work Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRLP6030-1
- Zoro # G2973530
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 30 in |
Length | 60 in |
Overall Height | 1 in |
Overall Length | 5 ft |
Overall Width | 30 in |
Details
Item | Work Surfaces |
Material | Phenolic |
Color | Black |
Accessory Type | Work Surface |
Countertop Thickness | 1 in |
Countertop Material | Phenolic |
ADA Compliant | Not ADA Compliant |
Product Type | Work Surface |
Work Surface Material | Phenolic Resin |
Description
Work Surfaces, Load Capacity Not Applicable, Width 30 in, Countertop Material Phenolic, Height Range Not Applicable, Frame Material Not Applicable, Color Black
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUSTER LEAF PRODUCTS Luster Leaf Digital pH Meter (LU38653)
- DYNALON Beaker W/Handle, Low-Form, 500mL (326495-0500)
- GLOBE SCIENTIFIC Transfer Pipet, 5.0mL, 155mm, PK5000 (137050)
- ZORO SELECT Separatory Funnel, 1000 mL (3KWT2)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- Instock Lab Tables & Workbenches