Shop All Lab Tables & Workbenches
Instock
Work Surface, Epoxy, Black
Mfr # GRLE9604-1
Zoro # G2973725
product price: $322.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$322.99
Free 30-Day Returns
Key Features
- Material Epoxy
- Height 4 in
- Color Black
- Length 96 in
- Accessory Type Work Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRLE9604-1
- Zoro # G2973725
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Height | 4 in |
Length | 96 in |
Overall Width | 4 in |
Overall Length | 8 ft |
Overall Height | 4 in |
Details
Item | Work Surface Curb |
Material | Epoxy |
Color | Black |
Accessory Type | Work Surface |
Work Surface Material | Epoxy |
ADA Compliant | Not ADA Compliant |
Countertop Material | Epoxy |
Product Type | Work Surface Curb |
Countertop Thickness | 1 in |
Description
Work Surface Curb, Load Capacity Not Applicable, Height 4 in, Countertop Material Epoxy, Height Range Not Applicable, Frame Material Not Applicable, Color Black
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Phenolic Bottle Cap, 28mm Neck, PK12 (CAP-06478G)
- BEL-ART Bel-Art Polyethylene 18 Liter Large Industrial Drum Funnel (H14716-0000)
- MEDEGEN MEDICAL PRODUCTS Pitcher w/Cup Covr, 1 qt., Dusty Rose, PK12 (16110)
- RPI Glycine, Free Base, 100 G (G36050-100.0)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- Instock Lab Tables & Workbenches