Shop All Lab Tables & Workbenches
Instock
Work Surface, Epoxy, Black
Mfr # GRLE6030-1
Zoro # G2973199
product price: $1,117.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,117.99
Free 30-Day Returns
Key Features
- Material Epoxy
- Width 30 in
- Color Black
- Length 60 in
- Accessory Type Work Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRLE6030-1
- Zoro # G2973199
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 30 in |
Length | 60 in |
Overall Height | 1 in |
Overall Length | 5 ft |
Overall Width | 30 in |
Details
Item | Work Surfaces |
Material | Epoxy |
Color | Black |
Accessory Type | Work Surface |
Product Type | Work Surface |
ADA Compliant | Not ADA Compliant |
Countertop Material | Epoxy |
Work Surface Material | Epoxy |
Countertop Thickness | 1 in |
Description
Work Surfaces, Load Capacity Not Applicable, Width 30 in, Countertop Material Epoxy, Height Range Not Applicable, Frame Material Not Applicable, Color Black
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZYMO RESEARCH Buffer P1, Red, 80 ml (ZD4027-1-80)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J889)
- MEMMERT Oven, Natural Gravity, 2.7 cu. ft. Cap. (UN 75, 230V)
- GOJO Foam Handwash, Mild, f/ LTX-12, 1200ml, Clear, PK 2 (GOJ191102CT)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- Instock Lab Tables & Workbenches