Shop All Lab Tables & Workbenches
Instock
Work Surface, Epoxy, Black
Mfr # GRCMWSSF-E
Zoro # G2971869
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Epoxy
- Color Black
- Features Acid Resistant, Heat Resistant, Solvent Resistant
- Accessory Type Work Surface
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRCMWSSF-E
- Zoro # G2971869
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Overall Length | 12 in |
Overall Height | 1 in |
Overall Width | 12 in |
Details
Item | Work Surface |
Material | Epoxy |
Color | Black |
Features | Acid Resistant, Heat Resistant, Solvent Resistant |
Accessory Type | Work Surface |
Product Type | Work Surface |
Countertop Material | Epoxy |
ADA Compliant | Not ADA Compliant |
Countertop Thickness | 1 in |
Work Surface Material | Epoxy |
Description
Work Surface, Load Capacity Not Applicable, Countertop Material Epoxy, Height Range Not Applicable, Frame Material Not Applicable, Color Black
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC SPECIALTIES Micro-Tube Cap Locks, Fit 1.5-2.0ml Tubes, Assorted, 100/pk, 100PK (145063)
- ZORO SELECT Handle Dipper, HDPE, Natural White (107035-0003)
- BEL-ART Desiccant Replacement Beads, 26g Bottle (F42074-0020)
- SYNTHWARE PLUG, HIGH VACUUM VALVE, PTFE STEM, VITON O-RING, 0-8mm (S540008)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- DIVERSIFIED WOODCRAFT Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- Instock Lab Tables & Workbenches