Shop All Fume Hood Work Surfaces
Instock
Work Surface, Epoxy, 1-1/4" H, 29" L, 60" W
Mfr # GRWL-60B
Zoro # G4425288
product price: $1,783.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,783.99
Free 30-Day Returns
Key Features
- Width 60 in
- Height 1 1/4 in
- Color Black
- Features No Sink Cut Out
- Length 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRWL-60B
- Zoro # G4425288
- Country of Origin United States
- Category Fume Hood Work Surfaces
Dimensions
Width | 60 in |
Height | 1 1/4 in |
Length | 29 in |
Overall Length | 29 in |
Overall Width | 5 ft |
Details
Item | Work Surface |
Color | Black |
Features | No Sink Cut Out |
For Use With | Fume Hoods |
Type | Epoxy |
Material | Epoxy |
Compatible Product Type | Bench Fume Hoods |
Includes Cup Sink Cut-Out | No Cup Sink Cut-Out |
Thickness | 1 1/4 in |
Product Type | Fume Hood Work Surface |
Description
Work Surface, Epoxy, Height 1 1/4 in, Length 29 in, Width 60 in, For Use With Fume Hoods
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN Grade GF/D Glass Microfiber Filte, PK100 (1823-047)
- AQUAPHOENIX SCIENTIFIC Ferroin Indicator, 30 mL (FE3144-A)
- OMNICEL ER14505HD 3.6V AA Standard Terminal Battery RFID AMR Backup (ER14505HD/S)
- YSI Cal Solution, EC, 1000 uS/cm, 1 Pt, PK8 (3167)
- LABCONCO Work Surface, 30 x 48 In (9500400)
- LABCONCO Work Surface, Flat, 48 In W (4882803)
- Instock Laboratory Hoods & Enclosures