Shop All Fume Hood Work Surfaces
Instock
Work Surface, Epoxy, 1-1/4" H, 29" L, 48" W
Mfr # GRWL-48B
Zoro # G4423328
product price: $1,428.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,428.99
Free 30-Day Returns
Key Features
- Width 48 in
- Height 1 1/4 in
- Color Black
- Features No Sink Cut Out
- For Use With Fume Hoods
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRWL-48B
- Zoro # G4423328
- Country of Origin United States
- Category Fume Hood Work Surfaces
Dimensions
Width | 48 in |
Height | 1 1/4 in |
Length | 29 in |
Overall Width | 4 ft |
Overall Length | 29 in |
Details
Item | Work Surface |
Color | Black |
Features | No Sink Cut Out |
For Use With | Fume Hoods |
Type | Epoxy |
Material | Epoxy |
Thickness | 1 1/4 in |
Product Type | Fume Hood Work Surface |
Compatible Product Type | Bench Fume Hoods |
Includes Cup Sink Cut-Out | No Cup Sink Cut-Out |
Description
Work Surface, Epoxy, Height 1 1/4 in, Length 29 in, Width 48 in, For Use With Fume Hoods
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLITECH Polyethersulfone (PES) Membrane Filters, 0.2 Micron, 200 x 200mm, PK5 (PES022005)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPMBSO-RG-NF-RG-BLK)
- BURRELL SCIENTIFIC Finger Clamp, Aluminum, 3/4 in. dia. (075-777-00-00)
- COVIDIEN Syringe Regular Luer, PK100 (4YMP1)
- LABCONCO Work Surface, 30 x 48 In (9500400)
- LABCONCO Work Surface, Flat, 48 In W (4882803)
- Instock Fume Hood Work Surfaces