Shop All Wire Shelf Accessories
Instock
Wire Shelf Ledges, 1inx4inx72in, Steel
Mfr # GRJL72N-4C
Zoro # G8090355
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Color Silver
- Material Steel
- Overall Depth 1 in
- Overall Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRJL72N-4C
- Zoro # G8090355
- Country of Origin United States
- Category Wire Shelf Accessories
Dimensions
Overall Depth | 1 in |
Overall Height | 4 in |
Overall Width | 72 in |
For Shelf Depth | 24 in |
Ledge Size | 24 in |
Details
Item | Wire Shelf Ledges |
Finish | Chrome |
Color | Silver |
Material | Steel |
Description
Wire Shelf Ledges, Color Silver, Chrome Finish, Material Steel, For Shelf Depth 24 in, Overall Depth 1 in, Overall Height 4 in, Overall Width 72 in
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Drum Faucet, Stainless Steel, 3/4 Bung (DFT-SS)
- WESTWARD PP Caster For 26 Cabinet, Fix, PK2 (TTPPF26G)
- ALC Fender Stand Economy (77786)
- VESTIL Chain Drum Lifter (CDL-2000)
- INSTOCK Wire Shelf Dividers, 18inx8inx1in, Steel (GRJDD18C)
- METRO Wire Shelf 24"x18", Chrome Plated (1824NC-4)
- KEE SAFETY Kee Safety - C58-8 - Kee Klamp Swivel Flange, 1-1/2" Dia. (C58-8)
- ZORO SELECT Wire Shelf 60"x24", Chrome (5GRZ6)
- METRO Shelf Ledge, 60"W x 4"H, Silver (L60WS)
- ACTION PUMP 2" Female NPT Pipe Thread x 2" Hose Barb (HFM/20T/027)
- MASTER LOCK SentrySafe Front Loading Depository Safe DH-134E - 14"W x 15-5/8"D x 27"H, Black (DH134E)
- Instock Wire Shelf Accessories