Shop All Wire Shelf Accessories
Instock
Wire Shelf Ledges, 1inx4inx48in, Chrome
Mfr # GRJL48N-4C
Zoro # G8089147
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Stainless Steel
- Material Stainless Steel
- Overall Depth 1 in
- Overall Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRJL48N-4C
- Zoro # G8089147
- Country of Origin United States
- Category Wire Shelf Accessories
Dimensions
Overall Depth | 1 in |
Overall Height | 4 in |
Overall Width | 48 in |
For Shelf Width | 48 in |
Ledge Size | 48 in |
Details
Item | Wire Shelf Ledges |
Color | Silver |
Finish | Stainless Steel |
Material | Stainless Steel |
Description
Wire Shelf Ledges, Color Silver, Stainless Steel Finish, Material Stainless Steel, For Shelf Width 48 in, Overall Depth 1 in, Overall Height 4 in, Overall Width 48 in
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Drop In T-Slot Stud 1" Assembly (3301)
- JAYDEE BOEN Safety Netting, White, FR, 5.6ftX150ft (SN-20018)
- UNGER INDUSTRIAL Unger Industrial 3539509 Hang Up - 5 Brackets (3539509)
- QUANTUM STORAGE SYSTEMS Long Divider, 6 PK (DL93030)
- INSTOCK Wire Shelf Dividers, 18inx8inx1in, Steel (GRJDD18C)
- METRO Wire Shelf 24"x72", Chrome Plated (2472NC)
- ZORO SELECT Ledge, D x 72"W x 6"H, Chrome (5GRN5)
- NEXEL Poly-Green Wire Ledge, 14W x 4H (AL414G)
- ALLIGATORBOARD Alligator Board ALGBRD17X33GALVKIT Metal Pegboard Panel Kit without Flange/10 Hooks/Gloves - Pack of 4 (ALGBRD17X33GALVKIT)
- ALERA Wire Shelves, 18"D x 48"W, 2 Shelves, Black (ALESW584818BL)
- VESTIL Silver Powder Coat Pallet Rack-Crown Wire Deck 52"L x 42"W (SWMD-4252)
- Instock Wire Shelving