Shop All Wire Shelf Accessories
Instock
Wire Shelf Ledges, 1inx4inx36in, StnlStl
Mfr # GRJL36N-4C
Zoro # G8086523
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Finish Stainless Steel
- Material Stainless Steel
- Overall Depth 1 in
- Overall Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRJL36N-4C
- Zoro # G8086523
- Country of Origin United States
- Category Wire Shelf Accessories
Dimensions
Overall Depth | 1 in |
Overall Height | 4 in |
Overall Width | 36 in |
For Shelf Width | 72 in |
Ledge Size | 72 in |
Details
Item | Wire Shelf Ledges |
Color | Silver |
Finish | Stainless Steel |
Material | Stainless Steel |
Description
Wire Shelf Ledges, Color Silver, Stainless Steel Finish, Material Stainless Steel, For Shelf Width 72 in, Overall Depth 1 in, Overall Height 4 in, Overall Width 36 in
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Shelf Bracket, LH, 12" (FS-5600-12L E/G)
- KRUEGER Therma Level Gauge, Tank Depth 46", 2"NPT (H-2-46)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 5 Shelves, Chrome (32V422)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 23 5/8 in L, Red (30184REDBLANK)
- INSTOCK Wire Shelf Dividers, 18inx8inx1in, Steel (GRJDD18C)
- METRO Storage Basket, Steel, Silver, 13-3/8x5x7 (H209C)
- GLOBAL EQUIPMENT Global Industrial„¢ 96" Long Gray Double Rivet Channel Beam (RLB96HD)
- THUNDER GROUP 24 in Wire Shelf Divider (CMDC024)
- LAVI INDUSTRIES Lavi Industries, Handrail Bracket, for 1.5" Tubing, Satin Stainless Steel (44-301/1H)
- KEE SAFETY Kee Safety - 84 -8 - Malleable Plug, 1-1/2" Dia. (84 -8)
- NEXEL Ledge for Wire Shelves, 18L X 4H (188580)
- Instock Wire Shelving