Shop All Wire Shelf Accessories
Instock
Wire Shelf Ledges, 1inx4inx24in, StnlStl
Mfr # GRL24N-4S
Zoro # G8089673
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Stainless Steel
- Material Stainless Steel
- Overall Depth 1 in
- Overall Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRL24N-4S
- Zoro # G8089673
- Country of Origin United States
- Category Wire Shelf Accessories
Dimensions
Overall Depth | 1 in |
Overall Height | 4 in |
Overall Width | 24 in |
For Shelf Width | 36 in |
Ledge Size | 36 in |
Details
Item | Wire Shelf Ledges |
Color | Silver |
Finish | Stainless Steel |
Material | Stainless Steel |
Description
Wire Shelf Ledges, Color Silver, Stainless Steel Finish, Material Stainless Steel, For Shelf Width 36 in, Overall Depth 1 in, Overall Height 4 in, Overall Width 24 in
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Extended Spring Clip, 3/4 In, PK10 (5TPH0)
- STALWART Small Parts Organizer Tool Box, White (75-TS2003)
- KRUEGER Therma Level Gauge, Tank 44", 2"NPT (H-2-44-S1)
- DURHAM MFG Heavy Duty Work Bench Without Drawer, 72" W, 34" Height, 4000 lb. (DWB-3672-95)
- INSTOCK Wire Shelf Dividers, 18inx8inx1in, Steel (GRJDD18C)
- GLOBAL EQUIPMENT Nexel CA4S4 (4) Swivel Stem Casters, 4" Rubber, Set of (4), 500 lb Capacity (184233*)
- METRO Stackable Shelf Ledge, D x 72"W x 4"H, Chrome (L72N-4C)
- THUNDER GROUP 24 in Wire Shelf Divider (CMDC024)
- RUBBERMAID Rubbermaid 5J91 FastTrack Garage 5 Pieces All In One Kit (1784417)
- BOTT LTD Bott 14011018 Power Tool Holders For Perfo Panels - Package Of 5 - 2-3/8" Dia. (14011018)
- METRO Swivel Stem Caster w/Brake, Rubber, 200 lb (5MB)
- Instock Wire Shelf Accessories