Shop All Wire Shelf Accessories
Instock
Wire Shelf Ledges, 1inx4inx18in, StnlStl
Mfr # GRL18N-4S
Zoro # G8086532
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Stainless Steel
- Material Stainless Steel
- Overall Depth 1 in
- Overall Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRL18N-4S
- Zoro # G8086532
- Country of Origin United States
- Category Wire Shelf Accessories
Dimensions
Overall Depth | 1 in |
Overall Height | 4 in |
Overall Width | 18 in |
For Shelf Width | 60 in |
Ledge Size | 60 in |
Details
Item | Wire Shelf Ledges |
Color | Silver |
Finish | Stainless Steel |
Material | Stainless Steel |
Description
Wire Shelf Ledges, Color Silver, Stainless Steel Finish, Material Stainless Steel, For Shelf Width 60 in, Overall Depth 1 in, Overall Height 4 in, Overall Width 18 in
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Gray (QGH700GY)
- 80/20 Panel Mount Block 1/4 Turn M6 Slot8 (14139)
- SERENELIFE Plastic Mannequin Male (SLMAQML)
- FATH Cube Connector, 40 Series (093WW405N08)
- INSTOCK Wire Shelf Dividers, 18inx8inx1in, Steel (GRJDD18C)
- GLOBAL INDUSTRIAL Wire Basket Shelf, 48W x 24D (797100)
- PRIME-LINE Wire Shelf End Caps, 3/16 in. Inside Diameter, Vinyl, White in Color 20 Pack (EP 11324)
- NEXEL 36W x 18D Poly-Z-Brite Three-Sided Wire Frame (WF1836Z)
- ZORO SELECT Wire Shelf 60"x36", Zinc Plated (5GTC5)
- METRO Shelf Divider, 18"D x 18"W x 8"H, Chrome (DD18C-1PK)
- ALERA Hook Bars For Wire Shelving, 18"W x H, Silver (ALESW59HB418SR)
- Instock Wire Shelving