Shop All Wire Shelf Accessories
Instock
Wire Shelf Ledges, 1inx4inx18in, Chrome
Mfr # GRJL18N-4C
Zoro # G8089874
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Stainless Steel
- Material Stainless Steel
- Overall Depth 1 in
- Overall Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRJL18N-4C
- Zoro # G8089874
- Country of Origin United States
- Category Wire Shelf Accessories
Dimensions
Overall Depth | 1 in |
Overall Height | 4 in |
Overall Width | 18 in |
For Shelf Depth | 24 in |
Ledge Size | 24 in |
Details
Item | Wire Shelf Ledges |
Color | Silver |
Finish | Stainless Steel |
Material | Stainless Steel |
Description
Wire Shelf Ledges, Color Silver, Stainless Steel Finish, Material Stainless Steel, For Shelf Depth 24 in, Overall Depth 1 in, Overall Height 4 in, Overall Width 18 in
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-V-244)
- PROTEKTIVE PAK Cardboard ESD Conductive Lid, Black, 24 1/4 in L, 13 3/8 in W, 2 1/4 in H (37552)
- NEXEL 36W x 12D Chrome Wire Shelf (S1236C)
- HONEYWELL Fire Rated Security Safe, 3.44 cu ft, 377 lb (2118)
- INSTOCK Wire Shelf Dividers, 18inx8inx1in, Steel (GRJDD18C)
- NEXEL Ledge for Wire Shelves, Black Epoxy, 18L x 4H (AL418B)
- NEXEL 54L x 4H Silver Epoxy Wire Ledge (AL454EP)
- KEE SAFETY Kee Safety - 133-D - Kee Klamp Plastic Pipe Plug, 1-1/2" Dia. (133-D)
- GLOBAL INDUSTRIAL Chrome Post Clamp 7/16W Space (AC)
- PACIFIC PANEL PRODUCTS GEC™ Melamine Laminated Deck 36"W x 24"D x 1/2" Thick (36X24WH)
- QUANTUM STORAGE SYSTEMS One 24"WX42"L Corner Wire Shelf, Chrome (2442CRNC)
- Instock Wire Shelving