Shop All Wire Shelf Accessories
Instock
Wire Shelf Ledges, 18inx4inx72in, StnlStl
Mfr # GRL72N-4S
Zoro # G8090145
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Stainless Steel
- Material Stainless Steel
- Overall Depth 18 in
- Overall Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRL72N-4S
- Zoro # G8090145
- Country of Origin United States
- Category Wire Shelf Accessories
Dimensions
Overall Depth | 18 in |
Overall Height | 4 in |
Overall Width | 72 in |
For Shelf Depth | 18 in |
Ledge Size | 18 in |
Details
Item | Wire Shelf Ledges |
Color | Silver |
Finish | Stainless Steel |
Material | Stainless Steel |
Description
Wire Shelf Ledges, Color Silver, Stainless Steel Finish, Material Stainless Steel, For Shelf Depth 18 in, Overall Depth 18 in, Overall Height 4 in, Overall Width 72 in
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Steel Louvered Panel, 36 in W x 5/16 in D x 61 in H, Beige (30161BEIGE)
- INTERDESIGN Basket W/Hdl Clr Sml (37560)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 6 in H, 20 in L, Gray (30280GREY)
- QUANTUM STORAGE SYSTEMS Divider for Qus239, Clear, 6 PK (DUS239CL)
- INSTOCK Wire Shelf Dividers, 18inx8inx1in, Steel (GRJDD18C)
- RUBBERMAID COMMERCIAL Rubbermaid® Black Commercial Stock Tank, 300 Gallon Capacity (FG424700BLA)
- GLOBAL INDUSTRIAL Chrome Ledge 42L X 4H for Wire Shelves (AL442C)
- ALERA Wire Shelving Shelf Lock Clips, Plastic, Black, PK4 (ALESW59SLBL)
- GLOBAL EQUIPMENT Polypropylene S60x6 Female Buttress x 2" Female NPS Pipe Thread Adapter (B700359)
- GLOBAL INDUSTRIAL Replacement Quick Adjust Hook, 4PK (580CP28)
- NEXEL 48L x 4H Silver Epoxy Wire Ledge (AL448EP)
- Instock Wire Shelving