Shop All Wire Shelf Accessories
Instock
Wire Shelf Dividers, 24inx8inx1in, Steel
Mfr # GRDD24S
Zoro # G8090197
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Chrome
- Material Steel
- Overall Depth 24 in
- Overall Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRDD24S
- Zoro # G8090197
- Country of Origin United States
- Category Wire Shelf Accessories
Dimensions
Overall Depth | 24 in |
Overall Height | 8 in |
Overall Width | 1 in |
For Shelf Width | 36 in |
Ledge Size | 36 in |
Details
Item | Wire Shelf Dividers |
Color | Silver |
Finish | Chrome |
Material | Steel |
Description
Wire Shelf Dividers, Color Silver, Chrome Finish, Material Steel, For Shelf Width 36 in, Overall Depth 24 in, Overall Height 8 in, Overall Width 1 in
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Bin Divider, 5 1/4 in W x 2 1/2 in H, Plastic, Gray, 12 Dividers (010-95)
- AZAR DISPLAYS Revolving 13.5"W x 22"H Pegboard Counter Display (700513-BLK)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDCD244878-6B95)
- CLOSETMAID 16 Shelf Track Bracket (285400)
- INSTOCK Wire Shelf Dividers, 18inx8inx1in, Steel (GRJDD18C)
- METRO Swivel Stem Caster w/Brake, Rubber, 200 lb (5MB)
- ALERA Wire Shelves, 18"D x 48"W, 2 Shelves, Black (ALESW584818BL)
- ALERA Wire Shelving Shelf Lock Clips, Plastic, Black, PK4 (ALESW59SLBL)
- NEXEL 14L x 4H Nexelate Silver Epoxy Wire Ledge (AL414EP)
- AIGNER INDEX Aigner Tri-Dex TR-0813 Slide-In Label Holder 13/16" x 3" for Shelf Bins, Price per Pack of 25 (TR-0813)
- VESTIL Galvanized Welded Wire Pallet 48 x 48" (WMP-4848)
- Instock Wire Shelving