Shop All Wire Shelf Accessories
Instock
Wire Shelf Dividers, 18inx8inx1in, Steel
Mfr # GRJDD18C
Zoro # G8090014
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Color Silver
- Material Steel
- Overall Depth 18 in
- Overall Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRJDD18C
- Zoro # G8090014
- Country of Origin United States
- Category Wire Shelf Accessories
Dimensions
Overall Depth | 18 in |
Overall Height | 8 in |
Overall Width | 1 in |
For Shelf Depth | 18 in |
Ledge Size | 18 in |
Details
Item | Wire Shelf Dividers |
Finish | Chrome |
Color | Silver |
Material | Steel |
Description
Wire Shelf Dividers, Color Silver, Chrome Finish, Material Steel, For Shelf Depth 18 in, Overall Depth 18 in, Overall Height 8 in, Overall Width 1 in
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Drawer Bin Cabinet W/ 15 Drawers, Blue, Steel, Polystyrene, 17 in W x 11 in H x 11 in D (19715BLU)
- RUBBERMAID COMMERCIAL Round Storage Container, 6 qt (FG572300WHT)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 6 in H, 23 5/8 in L, Blue (QSB205BL)
- AKRO-MILS Large Storage Case Clear (05905)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf Divider, 14x8 (D148CH)
- R&B WIRE PRODUCTS Accessory Chrome Hanging Basket for Shelving Units (LC-ACCBSKT)
- WINDMILL SLATWALL PRODUCTS Slatwall Easy Panel Anchor Core 48"W x 24"H (2 PC) Maple (EPMA)
- ZORO SELECT Ledge, D x 72"W x 6"H, Chrome (5GRN5)
- GLOBAL EQUIPMENT Deck Support 24" - 3 Pack (24-3)
- ALERA Wire Shelves, 18"D x 36"W, 2 Shelves, Black (ALESW583618BL)
- KEE SAFETY Kee Safety - 133-D - Kee Klamp Plastic Pipe Plug, 1-1/2" Dia. (133-D)
- Instock Wire Shelving