Shop All Lab Shelves
Instock
Wall Standard, Steel, 1-1/2" W, 1/2" D
Mfr # GRFC-1.5X.5-2B-48.00
Zoro # G0188075
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Pearl White
- Gauge 11
- Height 48 in
- Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRFC-1.5X.5-2B-48.00
- Zoro # G0188075
- Country of Origin United States
- Category Lab Shelves
Dimensions
Height | 48 in |
Width | 1 1/2 in |
Depth | 1/2 in |
Overall Length | 4 ft |
Overall Width | 1 1/2 in |
Overall Height | 4 ft |
Details
Item | Wall Standard |
Material | Steel |
Color | Pearl White |
Gauge | 11 |
Product Type | Wall Standard |
Description
Wall Standard, Material Steel, Gauge 11, Width 1 1/2 in, Depth 1/2 in, Height 48 in, Pearl White
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEWTAINER 2 in. W X 4 in. H Slit Top Container Plastic Red (CC24)
- GLOBE SCIENTIFIC Cryogenic Vial Storage Box, Red, PK5 (3050R)
- HUMBOLDT Water Level Indicator, 150 Ft. (5DPG6)
- OHAUS Holder for 20 to 25mm Tubes, Foam (30400231)
- INSTOCK Bookend Bracket, Steel, 1-1/2" W, 12" D (GRFTB-14GA-12R-E)
- Instock Lab Shelves