Shop All Lab Shelves
Instock
Wall Standard
Mfr # GRFC-1.5X.5-2B-72.00-2
Zoro # G210992918
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1/2 in
- Color Petal White
- Overall Length 6 ft
- Gauge 11
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRFC-1.5X.5-2B-72.00-2
- Zoro # G210992918
- Country of Origin United States
- Category Lab Shelves
Dimensions
Overall Height | 1/2 in |
Overall Length | 6 ft |
Details
Item | Wall Standard |
Color | Petal White |
Gauge | 11 |
Material | Steel |
Product Type | Wall Standard |
Description
Wall Standard, Material Steel, Gauge 11, Petal White
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Shaker Bottle, Red Z(R), 11 oz., PK12 (P00-41102)
- AQUAPHOENIX SCIENTIFIC Hardness Buffer Solution, 30 mL (HA7405-A)
- OHAUS Salinity Meter, Dual Line LCD (ST20S)
- TRICORBRAUN Cork 33Mm Black Plastic Stopper Top W/ 22.8 Synthetic Shank, 1.75L (018819)
- INSTOCK Bookend Bracket, Steel, 1-1/2" W, 12" D (GRFTB-14GA-12R-E)
- Instock Lab Shelves