Shop All Lab Shelves
Instock
Wall Standard
Mfr # GRFC-1.5X.5-2B-48.00-2
Zoro # G810992899
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Wall Standard
- Overall Height 1/2 in
- Overall Length 4 ft
- Material Steel
- Color Petal White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRFC-1.5X.5-2B-48.00-2
- Zoro # G810992899
- Country of Origin United States
- Category Lab Shelves
Dimensions
Overall Height | 1/2 in |
Overall Length | 4 ft |
Details
Item | Wall Standard |
Product Type | Wall Standard |
Material | Steel |
Color | Petal White |
Gauge | 11 |
Description
Wall Standard, Material Steel, Gauge 11, Petal White
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 53-400 Black P/P Continuous Thread Closure, Ps22 Plain, Smooth Skirt, Smooth Top (059315)
- YSI Dissolved Oxygen Meter (DO200A)
- RPI Sodium Thiosulfate, 250 G (S23060-250.0)
- ZORO SELECT Beveled Beaker 600mL 304SS (80600)
- INSTOCK Bookend Bracket, Steel, 1-1/2" W, 12" D (GRFTB-14GA-12R-E)
- Instock Lab Shelves