Shop All Lab Shelves
Instock
Undermount Bracket
Mfr # GRFTBL-14GA-16R-E-2
Zoro # G110993060
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Product Type Undermount Bracket
- Color Petal White
- Overall Length 16 in
- Gauge 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRFTBL-14GA-16R-E-2
- Zoro # G110993060
- Country of Origin United States
- Category Lab Shelves
Dimensions
Overall Length | 16 in |
Details
Item | Undermount Bracket |
Material | Steel |
Product Type | Undermount Bracket |
Color | Petal White |
Gauge | 14 |
Finish | Painted |
Description
Undermount Bracket, Material Steel, Gauge 14, Petal White, Finish Painted
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.