Shop All Lab Furniture Accessories
Instock
Twist-to-Lock
Mfr # GREN-LEV5-20R
Zoro # G2970338
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Envision Workstation, Patriot Table
- Accessory Type Twist-to-Lock
- Overall Length 3 in
- Includes 120V 20 A Twist-to-Lock Receptacle, Cover Plate, Electrical Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GREN-LEV5-20R
- Zoro # G2970338
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Overall Length | 3 in |
Overall Width | 2 in |
Details
Item | Twist-to-Lock |
Material | Stainless Steel |
For Use With | Envision Workstation, Patriot Table |
Accessory Type | Twist-to-Lock |
Includes | 120V 20 A Twist-to-Lock Receptacle, Cover Plate, Electrical Box |
Product Type | Twist-to-Lock |
Description
Twist-to-Lock, For Use With Envision Workstation, Patriot Table, Includes 120V 20 A Twist-to-Lock Receptacle, Cover Plate, Electrical Box, Material Stainless Steel
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Rack. PP. Serum vial. 40 place (F18513-1640)
- SP SCIENCEWARE Beaker, w/ Handle, Polypropylene, 5L (F28994-0000)
- DURAC Specific Gravity Plain Form Hydrometer (B61801-7400)
- CYTIVA WHATMAN Filter Paper, 50cm, 230 Grade, PK50 (5230-500)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS-GFI)
- INSTOCK INSTOCK Aluminum Cylinder Bracket (GRCRWM)
- INSTOCK Mobile Lab Table, 60" W, 84" H (GRENO-3060E)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS-GFI)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS)
- GEC Global Industrial Splash Guard, Small, 4-1/2inW x 19inD x 18inH, Clear (732137)
- Instock Lab Furniture Accessories