Shop All Task Lighting
Instock
Task Lighting, Aluminum
Mfr # GRLED-60AO
Zoro # G0745476
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Overall Length 43 1/8 in
- Includes Interlink Cord, LED Task Light, Magnetic Angle Mount, Painted Metal Strip
- Accessory Type Task Lighting
- Product Type Task Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRLED-60AO
- Zoro # G0745476
- Country of Origin United States
- Category Task Lighting
Dimensions
Overall Length | 43 1/8 in |
Details
Item | Task Lighting |
Material | Aluminum |
Includes | Interlink Cord, LED Task Light, Magnetic Angle Mount, Painted Metal Strip |
Accessory Type | Task Lighting |
Product Type | Task Lighting |
Description
Task Lighting, Includes Interlink Cord, LED Task Light, Magnetic Angle Mount, Painted Metal Strip, Material Aluminum
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESL VISION LED Occupancy and Photocell Sensor, 0-10 (ESL-8OCC-ODD-LV)
- WILDGAME INNOVATIONS High Intensity Varmint Light (WI83625)
- STREAMLIGHT Pocket Mate with USB Cord, Blue (ST334706)
- ILC Replacement for Lithonia Ps1400 (PS1400 LITHONIA)
- LUMAPRO Task Light, LED, 7.7W, BLK, 23in, Gooseneck (33HP81)
- LORELL Under Cabinet 24-1/2" Task Light, Silver (LLR13200)
- WALDMANN Task Light, Pivoting Head Type, 8.5W (113185000-00668613)
- DWELED Uptown 34in LED Adjustable Picture Light 3000K in Brushed Nickel (PL-520)
- TZUMI Tzumi 7330 10 in. LED Ringlight Halo Travel Pro (7330)
- PATLITE USA CORPORATION Patlite CLK2S-24AAG-CD Industrial LED Machine Light, 200mm long W/3m Cable, Tempered Glass, DC24V (CLK2S-24AAG-CD)
- NIK LIGHT Task Light, 20W, LED, 2,600 lm, IP65, 17.13 (IR-LED-COB-M)
- Instock Task Lighting