Shop All Task Lighting
Instock
Task Lighting, Aluminum
Mfr # GRLED-48S
Zoro # G0745205
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Interlink Cord, LED Task Light, Magnetic Angle Mount, Painted Metal Strip
- Overall Length 30 1/8 in
- Material Aluminum
- Accessory Type Task Lighting
- Product Type Task Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRLED-48S
- Zoro # G0745205
- Country of Origin United States
- Category Task Lighting
Dimensions
Overall Length | 30 1/8 in |
Details
Item | Task Lighting |
Includes | Interlink Cord, LED Task Light, Magnetic Angle Mount, Painted Metal Strip |
Material | Aluminum |
Accessory Type | Task Lighting |
Product Type | Task Lighting |
Description
Task Lighting, Includes Interlink Cord, LED Task Light, Magnetic Angle Mount, Painted Metal Strip, Material Aluminum
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE T8 ComboDrive LED Tube, KT-LED13T8-48G-840-X3 25PK (KT-LED13T8-48G-840-X3)
- ILC Replacement for Bulbrite 776504 replacement light bulb lamp (776504 BULBRITE)
- SYLVANIA Plug-In CFL Bulb, 18W, 1150 lm, 4100K (CF18DD/E/841/ECO)
- STREAMLIGHT Yellow Rechargeable Led Proprietary, 450 lm lm (25320)
- TZUMI Tzumi 7330 10 in. LED Ringlight Halo Travel Pro (7330)
- ALERA Floor Lamp, 71"H, Plastic Shade, 11.25"w x 11.25"d x 71"h, Matte Black (ALELMPF72B)
- WESTINGHOUSE LITE PICTURE14""SLIMLN PB (75051)
- STM WaterProof Halogen Lighting Beam With 220x220mm Articulated Arm (326340)
- LUXO LS, 23W, Task Light, 45in, Clamp, White (K110660002)
- LORELL Lamp, Clip, LED, Gooseneck (99963)
- OTTLITE Wellness Series Capture ClipOn LED Ring Light (CSJ36G5W)
- Instock Task Lighting