Shop All Task Lighting
Instock
Task Lighting, Aluminum
Mfr # GRLED-4248S
Zoro # G0745196
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Interlink Cord, LED Task Light, Magnetic Angle Mount, Painted Metal Strip
- Material Aluminum
- Overall Length 30 1/8 in
- Accessory Type Task Lighting
- Product Type Task Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRLED-4248S
- Zoro # G0745196
- Country of Origin United States
- Category Task Lighting
Dimensions
Overall Length | 30 1/8 in |
Details
Item | Task Lighting |
Includes | Interlink Cord, LED Task Light, Magnetic Angle Mount, Painted Metal Strip |
Material | Aluminum |
Accessory Type | Task Lighting |
Product Type | Task Lighting |
Description
Task Lighting, Includes Interlink Cord, LED Task Light, Magnetic Angle Mount, Painted Metal Strip, Material Aluminum
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARRITY Trailblazer LED Flashlight (60-042)
- COMPASS Single LED Remote Head, Black (CIRSB)
- ILC Replacement for Whelen Engineering 02-0362824-00b (02-0362824-00B WHELEN ENGINEERING)
- JUNO LIGHTING Track Fixture, Flared Step, 50W, 120V (R551 WH)
- LUMAPRO Task Light, LED, 7.7W, BLK, 35in, Gooseneck (33HP82)
- ENERGIZER Energizer Battery Operated LED Utility Touch Light (36521)
- HANGMAN PRODUCTS PICTURE WIRE LOCATOR (PPWL)
- JESCO LIGHTING GROUP Low Voltage Series 011 With Periscope From 22 -32 in. (ALCP011-BKBK)
- DWELED Flip LED Right Swing Arm 3000K in Black (BL-102)
- GLOWFLOW 31.5 in. Arch Clip Lamp, Black (GL2060913)
- STREAMLIGHT TWIN TASK USB (SR51063)
- Instock Task Lighting