Shop All Task Lighting
Instock
Task Lighting, Aluminum
Mfr # GRLED-4248AO
Zoro # G0745220
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Interlink Cord, LED Task Light, Magnetic Angle Mount, Painted Metal Strip
- Overall Length 30 1/8 in
- Material Aluminum
- Accessory Type Task Lighting
- Product Type Task Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRLED-4248AO
- Zoro # G0745220
- Country of Origin United States
- Category Task Lighting
Dimensions
Overall Length | 30 1/8 in |
Details
Item | Task Lighting |
Includes | Interlink Cord, LED Task Light, Magnetic Angle Mount, Painted Metal Strip |
Material | Aluminum |
Accessory Type | Task Lighting |
Product Type | Task Lighting |
Description
Task Lighting, Includes Interlink Cord, LED Task Light, Magnetic Angle Mount, Painted Metal Strip, Material Aluminum
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE 40 W A15 Appliance Incandescent Bulb E26 (Medium) Warm White (04001)
- LITHONIA LIGHTING LED High Bay, 5000K, 18000lm, 192W, 347/480V (JHBL18000LMGLWDHVOLTGZ1050K70CRIDWHXD)
- ILC Replacement for Sylvania 50r20/rp 120v LED Replacement replacement light bulb lamp (50R20/RP 120V LED REPLACEMENT SYLVANIA)
- LIGHT EFFICIENT DESIGN 7W GX23-2 RETROFIT, HORIZONTAL MTN ORIENTATION, 2700K (LED-7312-27K-G3)
- STM WaterProof Halogen Lighting Beam With 400x400mm Articulated Arm (326335)
- U.S. WIRE & CABLE Three Conductor Trouble Light Plastic 16/3 -50' (TL350)
- LUMAPRO Base Light, 60 W (4PD35)
- ALERA LED Desk Lamp w/Base/Clamp, 5.13"w x 21.75"d x 21.75"h, Black (ALELED902B)
- ALERA Adjustable LED Desk Lamp, 3.25"w x 6"d x 21.5"h, Black (ALELED908B)
- ECCO Utility Light Bar, LED, 1.7A, 20x20x2.1" H (EW3120)
- HON HON, TASK LIGHT FOR STACK-ON STORAGE UNIT, 34.63inW X 3.69inD X 1.13inH, BLACK (H870942)
- Instock Task Lighting