Shop All Task Lighting
Instock
Task Lighting, Aluminum
Mfr # GRLED-36S
Zoro # G0745406
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Interlink Cord, LED Task Light, Magnetic Angle Mount, Painted Metal Strip
- Material Aluminum
- Overall Length 23 1/4 in
- Accessory Type Task Lighting
- Product Type Task Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRLED-36S
- Zoro # G0745406
- Country of Origin United States
- Category Task Lighting
Dimensions
Overall Length | 23 1/4 in |
Details
Item | Task Lighting |
Includes | Interlink Cord, LED Task Light, Magnetic Angle Mount, Painted Metal Strip |
Material | Aluminum |
Accessory Type | Task Lighting |
Product Type | Task Lighting |
Description
Task Lighting, Includes Interlink Cord, LED Task Light, Magnetic Angle Mount, Painted Metal Strip, Material Aluminum
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE 434BLK Coach Lantern (66983)
- MAIN ACCESS Main Access 131789 Color Changing LED Light - Ellipsis Ball (waterproof-floating) (131789)
- GLOBE ELECTRIC Granada Bulb (84635)
- ILC Replacement for Topcon Oms-90 replacement light bulb lamp (OMS-90 TOPCON)
- LONGLINE Task Light, Spring Arm, 14 W, Black (20700-B-LED)
- DEWALT 12V/20V MAX* Compact Task Light (DCL077B)
- ECCO Utility Light Bar, LED, 2.7A, 14x14x3.1" H (EW3214)
- WALDMANN LIGHTING CO Waldmann LED Tube Light RL70LE-48 N, LED, 22-26V DC, 25W, Glass, 23.5in (113281000-00641392)
- DEWALT Cordless Work Light, Battery Incl (DCL077B/DCB203)
- OTTLITE Wellness Series Switch 3in1 Rechargeable Task Lamp (CSR07G5W-SHPR)
- STANLEY Surge Pro 6-Outlet Surge-Suppression Night-Light (33208)
- Instock Task Lighting