Shop All Task Lighting
Instock
Task Lighting, Aluminum
Mfr # GRLED-36AO
Zoro # G0745360
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Interlink Cord, LED Task Light, Magnetic Angle Mount, Painted Metal Strip
- Overall Length 23 1/4 in
- Material Aluminum
- Accessory Type Task Lighting
- Product Type Task Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRLED-36AO
- Zoro # G0745360
- Country of Origin United States
- Category Task Lighting
Dimensions
Overall Length | 23 1/4 in |
Details
Item | Task Lighting |
Includes | Interlink Cord, LED Task Light, Magnetic Angle Mount, Painted Metal Strip |
Material | Aluminum |
Accessory Type | Task Lighting |
Product Type | Task Lighting |
Description
Task Lighting, Includes Interlink Cord, LED Task Light, Magnetic Angle Mount, Painted Metal Strip, Material Aluminum
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Zeiss 3800-78-0030 replacement light bulb lamp (3800-78-0030 ZEISS)
- SATCO 8W A19 LED Lamp, Clear, 3000K, Medium Base, 120V, 4-Pack, 4PK (S12463)
- ILC Replacement For Lithonia Elb-B003 Battery (ELB-B003)
- AFX Elena 32-in. LED Undercabinet, Black (ELNU32BK)
- CHLORIDE Value Plus LED Remote Lamp Head (VLL1R)
- LORELL Under Cabinet 24-1/2" Task Light, Silver (LLR13200)
- HANGMAN PRODUCTS PICTURE WIRE LOCATOR (PPWL)
- STREAMLIGHT Cordless Work Light, Battery, LED, 500lm (74851)
- LUMAPRO Task Light, LED, 6.5W, BLK, 18in, Gooseneck (33HP79)
- GRILL MARK Led Grill Light W/ Clamp (50938)
- BOSTITCH Clamp On Magnifying Lamp, White (VLED600)
- Instock Task Lighting