Shop All Task Lighting
Instock
Task Lighting, Aluminum
Mfr # GRLED-3036S
Zoro # G0745449
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 23 1/4 in
- Includes Interlink Cord, LED Task Light, Magnetic Angle Mount, Painted Metal Strip
- Material Aluminum
- Accessory Type Task Lighting
- Product Type Task Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRLED-3036S
- Zoro # G0745449
- Country of Origin United States
- Category Task Lighting
Dimensions
Overall Length | 23 1/4 in |
Details
Item | Task Lighting |
Includes | Interlink Cord, LED Task Light, Magnetic Angle Mount, Painted Metal Strip |
Material | Aluminum |
Accessory Type | Task Lighting |
Product Type | Task Lighting |
Description
Task Lighting, Includes Interlink Cord, LED Task Light, Magnetic Angle Mount, Painted Metal Strip, Material Aluminum
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Wire Guard, For VM4 Fixtures (VMAG25S)
- HYGRADE 13W T4 LED Light Bulb - GX24q-1 (4-Pin) Base - White Finish (S8396)
- SATCO 100W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro (S49396)
- POWERZONE Flashlght Tactical Led 5W 500L (12093)
- ALERA Twin-Arm Task LED Lamp with USB Port, 11.88"w x 5.13"d x 18.5"h, Black (ALELED912B)
- HON TASKLIGHT, DESK, RECESSED, 46W (HONH870960)
- WALDMANN Task Light, Articulating, 30 W, Silver (113736000-00809773)
- STM WaterProof Halogen Lighting Beam With Single Joint Arm (326360)
- FEDERAL SIGNAL Gooseneck Task Light, LED, 5W, 18" Arm L. (LF18ES-LED)
- STM WaterProof Halogen Lighting Beam With 400x400mm Articulated Arm (326350)
- LUXO LC, 30in, Task Light, Base, Black (K110630001)
- Instock Task Lighting