Shop All Task Lighting
Instock
Task Lighting, Aluminum
Mfr # GRLED-3036AO
Zoro # G0745318
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 23 1/4 in
- Material Aluminum
- Includes Interlink Cord, LED Task Light, Magnetic Angle Mount, Painted Metal Strip
- Accessory Type Task Lighting
- Product Type Task Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRLED-3036AO
- Zoro # G0745318
- Country of Origin United States
- Category Task Lighting
Dimensions
Overall Length | 23 1/4 in |
Details
Item | Task Lighting |
Material | Aluminum |
Includes | Interlink Cord, LED Task Light, Magnetic Angle Mount, Painted Metal Strip |
Accessory Type | Task Lighting |
Product Type | Task Lighting |
Description
Task Lighting, Includes Interlink Cord, LED Task Light, Magnetic Angle Mount, Painted Metal Strip, Material Aluminum
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Striplight 8Ft Led 11000 Lm, 4000K, Unv (8SLSTP11040DD-UNV)
- LUMARK Cbn Bz, 12W, 4000K, 120-277V (XTOR1B-W)
- ILC Replacement for Sylvania Led18par38/dim/830/fl40 replacement light bulb lamp (LED18PAR38/DIM/830/FL40 SYLVANIA)
- ILC Replacement for GE General Electric G.E F32t8/c50/eco replacement light bulb lamp, 25PK (F32T8/C50/ECO GE GENERAL ELECTRIC G.E)
- AVEN Machine Task Light, IP67, LED, 520lm (26600-503)
- LUMAPRO Task Light, LED, 7.7W, BLK, 35in, Gooseneck (33HP82)
- O.C. WHITE CO Task Light, Gooseneck, 8.5 W, Black (HDT-22GN-CD)
- CARSON LightFlex, LED Task Lamp W/ Flexible, Adjustable Neck & Magnetic Base (LF-10)
- MAXSA INNOVATIONS Battery-Powered Motion-Activated Outdoor Night Light (White) (40341)
- ECCO Utility Light Bar, LED, 2A, 8x8x3.1" H (EW3208)
- WALDMANN LIGHTING CO Waldmann LED Tube Light RL70LE-48 N, LED, 22-26V DC, 25W, Acrylic, 23.5in (113281000-00712026)
- Instock Task Lighting