Shop All Task Lighting
Instock
Task Lighting, Aluminum
Mfr # GRLED-24S
Zoro # G0745458
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Overall Length 16 3/8 in
- Includes Interlink Cord, LED Task Light, Magnetic Angle Mount, Painted Metal Strip
- Accessory Type Task Lighting
- Product Type Task Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRLED-24S
- Zoro # G0745458
- Country of Origin United States
- Category Task Lighting
Dimensions
Overall Length | 16 3/8 in |
Details
Item | Task Lighting |
Material | Aluminum |
Includes | Interlink Cord, LED Task Light, Magnetic Angle Mount, Painted Metal Strip |
Accessory Type | Task Lighting |
Product Type | Task Lighting |
Description
Task Lighting, Includes Interlink Cord, LED Task Light, Magnetic Angle Mount, Painted Metal Strip, Material Aluminum
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Plastic Pier, Mount 3" O.D. (BS200-B)
- EVERLIGHTS Lamp Recycling Kit, 21 in. Depth, 21 in. W (9000126)
- LUXRITE 4 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10W 750LM Dimmable 16-Pack (LR23756-16PK)
- NUVO LED Area Light Type III, 150 Watts, Bronze Finish, 4000K, 120-277 Volts (65/842)
- ASTRO PNEUMATIC TOOL CO Folding Double-Sided LED Slim Light (AST-52SL)
- STREAMLIGHT Cordless Work Light, Battery, LED, 500lm (74850)
- WALDMANN Task Light, Clip-On, LED, 33W, 100 to 240V (112975000-00555619)
- ILC Replacement for Ottlite 13W HD Slimline Task Black replacement light bulb lamp (13W HD SLIMLINE TASK BLACK OTTLITE)
- WALDMANN Task Light, Pivoting Head Type, 8.5W (113185000-00668613)
- LORELL Under Cabinet Task Light, 13 W Led Bulb (LLR13205)
- LUMAPRO Task Light, LED, 5.5W, BLK, 18in, Gooseneck (33HP80)
- Instock Task Lighting