Shop All Task Lighting
Instock
Task Lighting, Aluminum
Mfr # GRLED-24AO
Zoro # G0745187
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Overall Length 16 3/8 in
- Includes Interlink Cord, LED Task Light, Magnetic Angle Mount, Painted Metal Strip
- Accessory Type Task Lighting
- Product Type Task Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRLED-24AO
- Zoro # G0745187
- Country of Origin United States
- Category Task Lighting
Dimensions
Overall Length | 16 3/8 in |
Details
Item | Task Lighting |
Material | Aluminum |
Includes | Interlink Cord, LED Task Light, Magnetic Angle Mount, Painted Metal Strip |
Accessory Type | Task Lighting |
Product Type | Task Lighting |
Description
Task Lighting, Includes Interlink Cord, LED Task Light, Magnetic Angle Mount, Painted Metal Strip, Material Aluminum
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED Bulb, Decorative, B10 Lamp, 40 W Equivalent, E12 Lamp Base, Dimmable (BPCTC40/927CA/FIL)
- SIMPLE DESIGNS Semi-Flexible Desk Lamp, Brushed Nickel (LD1037-BSN)
- PROGRESS LIGHTING Ridgecrest Collection Satin White Four-Head Multi-Directional Track (P900012-028)
- HALO Silver Recessed Lighting Kit (SLDACCKIT)
- LUMAGEAR Motion Sensor Night Light (LG1903)
- DWELED Flip LED Left Swing Arm 3000K in Black (BL-102)
- FEDERAL SIGNAL Gooseneck Task Light, LED, 5W, 12" Arm L. (LF12ES-LED)
- WALDMANN LIGHTING CO Waldmann LED Tube Light RL70LE-24 N, LED , 22-26V DC, 12.5W, Glass, 14.6in (113279000-00641386)
- LORELL Smd Led Task Light8Watt (LLR13202)
- LORELL Lamp, Floor, Led, Linenshade (99967)
- WALDMANN LIGHTING CO Waldmann WLA LED Workstation Light, 3000/850/T, 120-277V, 37W, 35.4in (113475000-00704990)
- Instock Task Lighting