Shop All Lab Cabinets
Instock
Tall Cabinet, 84-5/16" H, Pearl White
Mfr # GRJTP303-48
Zoro # G0188714
product price: $2,834.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$2,834.99
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 22 in
- Height 84 5/16 in
- Material Steel
- Color Pearl White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRJTP303-48
- Zoro # G0188714
- Country of Origin United States
- Category Lab Cabinets
Dimensions
Width | 48 in |
Depth | 22 in |
Height | 84 5/16 in |
Overall Depth | 22 in |
Overall Width - Maximum | 4 ft |
Overall Height | 7 ft |
Details
Item | Tall Cabinet |
Material | Steel |
Color | Pearl White |
Type | Tall Cabinet |
Number of Shelves | 5 |
Standards | SEFA 8 |
Includes | (5) Shelves |
Number of Drawers | 0 |
Assembly | Assembly Required |
Product Type | Tall Cabinet |
Number of Doors | 2 |
ADA Compliant | Not ADA Compliant |
Includes Casters | Casters Not Included |
Handle | 3 Point Latch |
Opening Style | Door Cabinet |
Standing Style | Wall Mounted |
Description
Tall Cabinet, Tall Cabinet, Height 84 5/16 in, Width 48 in, Depth 22 in, Color Pearl White, Material Steel, Number of Shelves 5, Number of Drawers 0, Handle 3 Point Latch, Assembly Assembly Required, Standards SEFA 8
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Cement Spatula #24 (A2Z-ZR734)
- SP SCIENCEWARE Mini Desiccator Cabinet, Clear, 10 In L (F42075-1000)
- SYNTHWARE COLUMN, DISTILLING, VIGREUX, 19/22, 130mm (C109130)
- LAB SAFETY SUPPLY Conical Tube.15ml Racked Sterile.PK500 (6VMY1)
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP119-24P)
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP181-36)
- ZENITH METAL Bath Cabinet Ss 16X20 (X311)
- AIR SCIENCE Forensic Evidence Drying Cabinet, Duplex (FDC-008D)
- MANHATTAN COMFORT Herald Double Side Cabinet With 2 Shelve (158AMC166)
- AIR SCIENCE Forensic Evidence Drying Cabinet (FDC-006)
- GLOBAL INDUSTRIAL Pass Through Specimen Cabinet, Stainless Steel, 13-1/4inW x 6inD x 12-3/4inH (670148)
- Instock Lab Cabinets