Shop All Work Tables
Instock
Table, 960 lb. Capacity, 96" W, 36" H, 30" D
Mfr # GRHD-9630-FP
Zoro # G6168633
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,472.99
Free 30-Day Returns
Key Features
- Width 96 in
- Depth 30 in
- Height 36 in
- Load Capacity 2,000 lb
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRHD-9630-FP
- Zoro # G6168633
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 96 in |
Depth | 30 in |
Height | 36 in |
Overall Height | 36 in |
Overall Width | 30 in |
Overall Length | 8 ft |
Details
Item | Heavy Duty Steel Table |
Load Capacity | 2,000 lb |
Frame Material | Steel |
Countertop Material | Phenolic |
Material | Steel |
Color | Pearl White |
Includes | (4) Leveling Glides |
Product Type | Lab Table |
Countertop Thickness | 1 in |
Work Surface Material | Phenolic Resin |
ADA Compliant | Not ADA Compliant |
Description
Heavy Duty Steel Table, Load Capacity 2,000 lb, Width 96 in, Depth 30 in, Height 36 in, Countertop Material Phenolic, Height Range Not Applicable, Frame Material Steel, Color Pearl White, Includes (4) Leveling Glides
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS (4) 24 In. W x 48 In. H x 1/4 In. D Polypropylene Pegboards 96 pc. DuraHook Assortment 8 Hanging Bins (DB-4KIT)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 18 1/4 in W, 12 in H, 23 7/8 in L, Clear (QUS955CL)
- DAYTON Drum Cradle, Cap 600 Lb, 4 Rigid Casters (1GC91)
- TENNSCO Boltless Shelf, 24"D x 48"W, Carbon Steel (ZLES-4824W)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 96"Wx30"D (VTTR-9630)
- JPW INDUSTRIES Tools Dslt-770 Scissor Lift Table 770 Lb. C (140778)
- JAMCO Fixed Work Table, Steel, 24" W, 18" D (WS124GP)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 24"Wx18"D (SVT-1824)
- SPORTSMAN Upturned Edge Stainless Steel Work Table 24" x 48" (SSWT48)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEJ4)
- AMGOOD Stainless Steel Metal Table with Undershelf, 30 Long X 30 Deep (AMG WT-3030)
- Instock Work Tables