Shop All Work Tables
Instock
Table, 960 lb. Capacity, 96" W, 36" H, 30" D
Mfr # GRHD-9630-FE
Zoro # G6173910
product price: $3,661.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$3,661.99
Free 30-Day Returns
Key Features
- Width 96 in
- Depth 30 in
- Height 36 in
- Load Capacity 2,000 lb
- Color Pearl White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRHD-9630-FE
- Zoro # G6173910
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 96 in |
Depth | 30 in |
Height | 36 in |
Overall Height | 36 in |
Overall Width | 30 in |
Overall Length | 8 ft |
Details
Item | Heavy Duty Steel Table |
Load Capacity | 2,000 lb |
Color | Pearl White |
Frame Material | Steel |
Countertop Material | Epoxy |
Material | Steel |
Includes | (4) Leveling Glides |
Product Type | Lab Table |
Work Surface Material | Epoxy |
Countertop Thickness | 1 in |
ADA Compliant | Not ADA Compliant |
Description
Heavy Duty Steel Table, Load Capacity 2,000 lb, Width 96 in, Depth 30 in, Height 36 in, Countertop Material Epoxy, Height Range Not Applicable, Frame Material Steel, Color Pearl White, Includes (4) Leveling Glides
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Locking Ring, UN/DOT (12-85 17H-ASM)
- EKENA MILLWORK Embrey Steel Bracket, Hammered White 2"W x 20"D x 6 1/2"H (BKTM02X20X06EBHWH)
- AMGOOD Stainless Steel Metal Table with Undershelf, 30 Long X 24 Deep (AMG WT-2430)
- HARDWARE RESOURCES 23" Wide Satin Nickel Wire Shoe Fence for Shelving (SF23-SN)
- VESTIL Steel Stand 10-1/2-16-1/2 H 24W x24L (AHW-H-2424)
- DURHAM MFG Fixed Work Table, Steel, 24" W, 18" D (MT182424-2K195)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 60"Wx30"D (VTTR-6030)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 30" D (MTH1-3036-36)
- JAMCO Fixed Work Table, Steel, 48" W, 24" D (WS248GP)
- AERO MANUFACTURING Premium Table, 72"W X 30"D X 35"H, W/ Adjustable Undershelf (2TS-3072)
- DURHAM MFG Fixed Work Table, Steel, 60" W, 24" D (MT246030-2K295)
- Instock Work Tables