Shop All Work Tables
Instock
Table, 960 lb. Capacity, 96" W, 36" H, 24" D
Mfr # GRHD-9624-FP
Zoro # G6167933
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,028.99
Free 30-Day Returns
Key Features
- Width 96 in
- Depth 24 in
- Height 36 in
- Load Capacity 2,000 lb
- Countertop Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRHD-9624-FP
- Zoro # G6167933
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 96 in |
Depth | 24 in |
Height | 36 in |
Overall Length | 8 ft |
Overall Width | 24 in |
Overall Height | 36 in |
Details
Item | Heavy Duty Steel Table |
Load Capacity | 2,000 lb |
Countertop Material | Phenolic |
Frame Material | Steel |
Color | Pearl White |
Includes | (4) Leveling Glides |
Material | Steel |
Product Type | Lab Table |
Work Surface Material | Phenolic Resin |
Countertop Thickness | 1 in |
ADA Compliant | Not ADA Compliant |
Description
Heavy Duty Steel Table, Load Capacity 2,000 lb, Width 96 in, Depth 24 in, Height 36 in, Countertop Material Phenolic, Height Range Not Applicable, Frame Material Steel, Color Pearl White, Includes (4) Leveling Glides
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Peg Shlf Spprt 3Mm Cd8 (242159)
- 80/20 Roll In T-Nut Sa M6 (13092)
- DEWALT 4Foot Storage and Work Bench Kit (DXST6000WB)
- WALL CONTROL Standard Industrial Pegboard Kit, Galv/Red (35-IWRK-400-GVR)
- MANHATTAN COMFORT Eiffel Garage Desk in White Gloss (253BMC6)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 96"Wx30"D (VTTR5-9630)
- LITTLE GIANT Adj. Work Table, Steel, 48" W, 30" D (MTH1-3048-AH)
- LITTLE GIANT Workbench, Steel, 48" W, 30" D (WST2-3048-36)
- EAGLE GROUP Table, Galv TubeBase, Deluxe, 30"Wx48"L (T3048GTEB)
- ADVANCE TABCO Drawer Bracket for 30" Wide Tables (TA-90-30)
- AMGOOD Stainless Steel Metal Table with Undershelf, 60 Long X 24 Deep (AMG WT-2460)
- Instock Work Tables