Shop All Work Tables
Instock
Table, 960 lb. Capacity, 84" W, 36" H, 24" D
Mfr # GRHD-8424-FP
Zoro # G6168119
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,820.99
Free 30-Day Returns
Key Features
- Width 84 in
- Depth 24 in
- Height 36 in
- Load Capacity 2,000 lb
- Color Pearl White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRHD-8424-FP
- Zoro # G6168119
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 84 in |
Depth | 24 in |
Height | 36 in |
Overall Length | 7 ft |
Overall Height | 36 in |
Overall Width | 24 in |
Details
Item | Heavy Duty Steel Table |
Load Capacity | 2,000 lb |
Color | Pearl White |
Countertop Material | Phenolic |
Material | Steel |
Frame Material | Steel |
Includes | (4) Leveling Glides |
Product Type | Lab Table |
Countertop Thickness | 1 in |
ADA Compliant | Not ADA Compliant |
Work Surface Material | Phenolic Resin |
Description
Heavy Duty Steel Table, Load Capacity 2,000 lb, Width 84 in, Depth 24 in, Height 36 in, Countertop Material Phenolic, Height Range Not Applicable, Frame Material Steel, Color Pearl White, Includes (4) Leveling Glides
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 9Drwr (DDM6830301011IL)
- STRONG HOLD Metal Shelving Unit, 24"D x 60"W x 60"H, 4 Shelves, Steel (55-CSU-243)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 21-7/8x15-1/4x17-1/4, Gray (257811)
- 80/20 T-Slotted Extrusion, 10S, 97 Lx1 In H (1010-97)
- AMGOOD Stainless Steel Metal Table with Undershelf, 30 Long X 24 Deep (AMG WT-2430)
- DURHAM MFG Hvy Dty Machine Table, 2 Shlvs, Optional Drawer, 24X18X30 (MT12G182430-3K295)
- BK RESOURCES Stainless Steel Work Table With Open Base, 1.5" Rear Riser 72"Wx24"D (VTTROB-7224)
- BK RESOURCES Stainless Steel Work Table Open Base, Stainless Steel Legs 72"Wx36"D (QVTOB-7236)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 60"Wx18"D (VTTOB-1860)
- BK RESOURCES Stainless Steel Work Table With Stainless Steel Undershelf 60"Wx30"D (QVT-6030)
- LITTLE GIANT 7 Gauge Mobile Machine Table, Adj Height, 3,600 lbs. Cap, 30" x 48" (MTH30486PHBKAH)
- Instock Work Tables