Shop All Work Tables
Instock
Table, 960 lb. Capacity, 72" W, 36" H, 24" D
Mfr # GRHD-7224-FE
Zoro # G6168581
product price: $2,710.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,710.99
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 24 in
- Height 36 in
- Load Capacity 2,000 lb
- Overall Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRHD-7224-FE
- Zoro # G6168581
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 72 in |
Depth | 24 in |
Height | 36 in |
Overall Length | 6 ft |
Overall Height | 36 in |
Overall Width | 24 in |
Details
Item | Heavy Duty Steel Table |
Load Capacity | 2,000 lb |
Countertop Material | Epoxy |
Frame Material | Steel |
Color | Pearl White |
Material | Steel |
Includes | (4) Leveling Glides |
Product Type | Lab Table |
Work Surface Material | Epoxy |
ADA Compliant | Not ADA Compliant |
Countertop Thickness | 1 in |
Description
Heavy Duty Steel Table, Load Capacity 2,000 lb, Width 72 in, Depth 24 in, Height 36 in, Countertop Material Epoxy, Height Range Not Applicable, Frame Material Steel, Color Pearl White, Includes (4) Leveling Glides
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 19 1/2 in L, 15 1/2 in W, 10 in H (SNT190GY)
- DAYTON Drum Lifter, 1 Drum, 30 gal., 1000 lb. (21VG35)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (CVD2442 BLACK)
- HALLOWELL Box Locker, 11 5/16 in W, 12 in D, 12 11/16 in H, (1) Tier, (1) Wide, Blue (HC121212-1DP-MB)
- SPORTSMAN Stainless Steel Work Table 24" x 24" (SSWTABLE24)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 36"x30" (SVTR5-3630)
- JAMCO Fixed Work Table, Steel, 24" W, 24" D (WS224GP)
- DURHAM MFG Fixed Work Table, Steel, 72" W, 36" D (HWBMT-367224-95)
- LITTLE GIANT Workbench, Butcher Block, 48" W, 24" D (WSJ2-2448-36)
- LITTLE GIANT Workbench, Steel, 48" W, 24" D (WST1-2448-36)
- BK RESOURCES Stainless Steel Filler Table, Galvanized Shelf, 1 1/2" Riser 18"W x 24"D (VFTS-1824)
- Instock Work Tables