Shop All Work Tables
Instock
Table, 960 lb. Capacity, 60" W, 36" H, 30" D
Mfr # GRHD-6030-FP
Zoro # G6173691
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,664.99
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 30 in
- Height 36 in
- Load Capacity 2,000 lb
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRHD-6030-FP
- Zoro # G6173691
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 36 in |
Overall Width | 30 in |
Overall Height | 36 in |
Overall Length | 5 ft |
Details
Item | Heavy Duty Steel Table |
Load Capacity | 2,000 lb |
Frame Material | Steel |
Countertop Material | Phenolic |
Includes | (4) Leveling Glides |
Material | Steel |
Color | Pearl White |
Product Type | Lab Table |
ADA Compliant | Not ADA Compliant |
Work Surface Material | Phenolic Resin |
Countertop Thickness | 1 in |
Description
Heavy Duty Steel Table, Load Capacity 2,000 lb, Width 60 in, Depth 30 in, Height 36 in, Countertop Material Phenolic, Height Range Not Applicable, Frame Material Steel, Color Pearl White, Includes (4) Leveling Glides
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKUP Box Locker, 12 in W, 18 in D, 82 in H, (1) Wide, (6) Openings, Gray (LUPE-1W6T-PC1S-02-31-A)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-BC-244)
- 80/20 Zinc Drop In T-Nut 1/4-20 15 S (3783)
- SIMPSON STRONG-TIE Insulation Support Is24 (IS24-R100)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 84"Wx24"D (VTT-8424)
- DURHAM MFG Hvy Dty Machine Table, 2 Shlvs, Optional Drawer, 24X18X30 (MT12G182430-3K295)
- VESTIL 30x72 Fixture Welding Table 1" (FWT-100-3072)
- BK RESOURCES Stainless Steel Work Table With Open Base, 1.5" Rear Riser 72"Wx30"D (VTTROB-7230)
- DIVERSIFIED SPACES Work Station, Maple, Wood Frame, 54" D (WW4-0V)
- DURHAM MFG Hvy Dty Machine Table, 2 Shlvs, Optional Drawer, 36X18X30 (MT12G183630-3K295)
- DURHAM MFG Fixed Work Table, Steel, 72" W, 36" D (HWBMT-367230-95)
- Instock Work Tables