Shop All Work Tables
Instock
Table, 960 lb. Capacity, 60" W, 36" H, 30" D
Mfr # GRHD-6030-FE
Zoro # G6173439
product price: $2,793.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$2,793.99
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 30 in
- Height 36 in
- Load Capacity 2,000 lb
- Countertop Material Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRHD-6030-FE
- Zoro # G6173439
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 36 in |
Overall Height | 36 in |
Overall Width | 30 in |
Overall Length | 5 ft |
Details
Item | Heavy Duty Steel Table |
Load Capacity | 2,000 lb |
Countertop Material | Epoxy |
Frame Material | Steel |
Material | Steel |
Color | Pearl White |
Includes | (4) Leveling Glides |
Product Type | Lab Table |
Work Surface Material | Epoxy |
Countertop Thickness | 1 in |
ADA Compliant | Not ADA Compliant |
Description
Heavy Duty Steel Table, Load Capacity 2,000 lb, Width 60 in, Depth 30 in, Height 36 in, Countertop Material Epoxy, Height Range Not Applicable, Frame Material Steel, Color Pearl White, Includes (4) Leveling Glides
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 8 in H, 23 5/8 in L, Clear (QSB814CL)
- ORBIS Black Collapsible Bulk Container, Plastic, 28.9 cu ft Volume Capacity (906033)
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 14 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-12123GY)
- STACKBIN Bolted Workbenches, 48" W, Adjustable Height, 1000 lb. (P4830-T-2011)
- DIVERSIFIED SPACES Adjustable Table, Black/Oak, Wood Frame (P8101K)
- DURHAM MFG Workbench, Steel, 72" W, 36" D (HDWB36724DR95)
- AMGOOD Stainless Steel Metal Table with Undershelf, 24 Long X 24 Deep (AMG WT-2424)
- LITTLE GIANT Workbench, Butcher Block, 48" W, 24" D (WTS-2448-LL)
- LITTLE GIANT Workbench, Particleboard, 48" W, 24" D (WSH1-2448-36)
- GLOBAL EQUIPMENT Global Industrial„¢ Tilting Work Table With Friction Screw, 22"L x 21"W, 150 Lb. Capacity (TWS150)
- PROLINE Workstation, Ergo, Plastic, Lt Blue (EL7230P-L14-SW806-BLT)
- Instock Work Tables