Instock

Table, 960 lb. Capacity, 60" W, 36" H, 24" D, Frame Material: Steel


product price: $2,474.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Width 60 in
  • Depth 24 in
  • Height 36 in
  • Load Capacity 2,000 lb
  • Includes (4) Leveling Glides
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 60 in
Depth 24 in
Height 36 in
Overall Width 24 in
Overall Length 5 ft
Overall Height 36 in

Details

Item Heavy Duty Steel Table
Load Capacity 2,000 lb
Includes (4) Leveling Glides
Frame Material Steel
Countertop Material Epoxy
Color Pearl White
Material Steel
Product Type Lab Table
Work Surface Material Epoxy
Countertop Thickness 1 in
ADA Compliant Not ADA Compliant

Description

Heavy Duty Steel Table, Load Capacity 2,000 lb, Width 60 in, Depth 24 in, Height 36 in, Countertop Material Epoxy, Height Range Not Applicable, Frame Material Steel, Color Pearl White, Includes (4) Leveling Glides

Restrictions

  • WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.