Shop All Work Tables
Instock
Table, 960 lb. Capacity, 48" W, 36" H, 24" D
Mfr # GRHD-4824-FE
Zoro # G6168292
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$2,156.99
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 24 in
- Height 36 in
- Load Capacity 2,000 lb
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRHD-4824-FE
- Zoro # G6168292
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 24 in |
Height | 36 in |
Overall Length | 4 ft |
Overall Height | 36 in |
Overall Width | 24 in |
Details
Item | Heavy Duty Steel Table |
Load Capacity | 2,000 lb |
Frame Material | Steel |
Countertop Material | Epoxy |
Color | Pearl White |
Includes | (4) Leveling Glides |
Material | Steel |
Product Type | Lab Table |
Countertop Thickness | 1 in |
ADA Compliant | Not ADA Compliant |
Work Surface Material | Epoxy |
Description
Heavy Duty Steel Table, Load Capacity 2,000 lb, Width 48 in, Depth 24 in, Height 36 in, Countertop Material Epoxy, Height Range Not Applicable, Frame Material Steel, Color Pearl White, Includes (4) Leveling Glides
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID .625 in. H X 36 in. W X 10 in. D White Wood Shelf Board (FG4B2500WHT)
- HARDWARE RESOURCES Chrome Center Support Bracket for 1-1/16" Round Closet Rods (M7270)
- EDSAL Freestanding Bulk Storage Rack, 4 Shelves, 78"H x 77"W x 24"D (ER7824W4)
- ECONOCO Sign Holder, Trpl Bulletin, Black, 22"x 28" (BH77/MAB)
- SUNEX Heavy Duty Adjustable Red Work Table with Drawer (8019)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 72"Wx30"D (VTTR5-7230)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 60"Wx24"D (VTTR5-6024)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 72"Wx24"D (VTTR-7224)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 60"Wx24"D (VTT-6024)
- BK RESOURCES Stainless Steel Filler Table, Galvanized Shelf, 1 1/2" Riser 15"W x 30"D (VFTS-1530)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 30"Wx30"D (VTTR-3030)
- Instock Work Tables