Shop All Lab Tables & Workbenches
Instock
Table, 750 lb. Load Capacity
Mfr # GRWT367FS
Zoro # G8010327
product price: $2,183.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,183.99
Free 30-Day Returns
Key Features
- Frame Material Stainless Steel
- Width 72 in
- Depth 36 in
- Height 34 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRWT367FS
- Zoro # G8010327
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 72 in |
Depth | 36 in |
Height | 34 in |
Overall Height | 34 in |
Overall Width | 36 in |
Overall Length | 6 ft |
Details
Item | Work Table |
Frame Material | Stainless Steel |
Color | Silver |
Load Capacity | 750 lb |
Countertop Material | Stainless Steel |
Material | Stainless Steel |
Product Type | Lab Table |
Countertop Thickness | 1 1/2 in |
Work Surface Material | Stainless Steel |
ADA Compliant | Not ADA Compliant |
Description
Work Table, Load Capacity 750 lb, Width 72 in, Depth 36 in, Height 34 in, Countertop Material Stainless Steel, Height Range Not Applicable, Frame Material Stainless Steel, Color Silver
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Blue Buffer Solution, pH 10.00, 20L, Plastc (GR125050-L04)
- DYNALON CONTNR SPCMN 68 OZ HDPE OPAQUE, PK50 (454435)
- UNITED SCIENTIFIC Led Array (LEDA01)
- BREWER Jumper Saddle Stool, UltraLeather Dove Gray, High (135JSG-H)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- Instock Lab Tables & Workbenches