Shop All Lab Tables & Workbenches
Instock
Table, 500 lb. Load Capacity
Mfr # GRWT305US
Zoro # G8014642
product price: $1,426.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,426.99
Free 30-Day Returns
Key Features
- Frame Material Stainless Steel
- Width 48 in
- Depth 30 in
- Height 34 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRWT305US
- Zoro # G8014642
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 48 in |
Depth | 30 in |
Height | 34 in |
Overall Height | 34 in |
Overall Width | 30 in |
Overall Length | 4 ft |
Details
Item | Table |
Frame Material | Stainless Steel |
Color | Silver |
Load Capacity | 500 lb |
Countertop Material | Stainless Steel |
Material | Stainless Steel |
Product Type | Lab Table |
Work Surface Material | Stainless Steel |
Countertop Thickness | 1 1/2 in |
ADA Compliant | Not ADA Compliant |
Description
Table, Load Capacity 500 lb, Width 48 in, Depth 30 in, Height 34 in, Countertop Material Stainless Steel, Height Range Not Applicable, Frame Material Stainless Steel, Color Silver
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- ZORO SELECT Beaker, 100mL, 10mL, Polypropyln, Wht, PK100 (BTC0100)
- RADWAG Analytical Balance (AS 220.R2 PLUS)
- LOVIBOND Calibration Set, Turbidmeter (194280)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- Instock Lab Tables & Workbenches