Shop All Lab Furniture Accessories
Instock
Suspended Pencil Drawer, Metal
Mfr # GRPPD1822
Zoro # G2971187
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Pearl White
- Accessory Type Suspended Pencil Drawer
- Overall Width 18 in
- Includes Hanging Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRPPD1822
- Zoro # G2971187
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Overall Width | 18 in |
Details
Item | Suspended Pencil Drawer |
Material | Steel |
Color | Pearl White |
Accessory Type | Suspended Pencil Drawer |
Includes | Hanging Hardware |
Product Type | Suspended Pencil Drawer |
Description
Suspended Pencil Drawer, Includes Hanging Hardware, Material Steel, Color Pearl White
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP5, 15.0cm, PK100 (1005-150)
- DYNALON Translucent, Wash Bottle 500mL, 5 Pack (506995-0004)
- BLACK SWAN Round Toilet Bolt Caps (13350)
- DYNALON Clamp, PP, White, PK6 (670725)
- INSTOCK Mobile Lab Table, 60" W, 84" H (GRENO-3060E)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS-GFI)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-10)
- INSTOCK INSTOCK Aluminum Cylinder Bracket (GRCRWM)
- HEATHROW SCIENTIFIC WorkStation Lab Mat, Blue (212618B)
- Instock Lab Furniture Accessories