No Product Image Available
Instock

Support Stand, White, Stationary, 48"W


product price: $723.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Type Stationary
  • Overall Height 40 in
  • Color White
  • Overall Width 4 ft
  • Height 40 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 40 in
Overall Width 4 ft
Height 40 in
Width 48 in
Depth 36 in
Adjustable Height Yes
Adjustable Height - Minimum 28 in
Adjustable Height - Maximum 40 in
Overall Depth 36 in

Description

Support Stand, Stationary, Height 40 in, Width 48 in, Depth 36 in, Color White, Assembled Assembly, Load Capacity 2,200 lb, Door Type Not Applicable, Material Metal, Gauge 12 ga, Number of Shelves 0, Number of Doors 0, Number of Drawers 0, For Use With Biological Safety Cabinets, Includes Leveling Feet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.