Shop All Fume Hood Cabinets & Stands
Instock
Support Stand, White, Stationary, 36"W
Mfr # ASLF-36
Zoro # G7262431
product price: $682.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$682.99
Free 30-Day Returns
Key Features
- Type Stationary
- Overall Height 40 in
- Color White
- Overall Width 36 in
- Height 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # ASLF-36
- Zoro # G7262431
- Country of Origin United States
- Category Fume Hood Cabinets & Stands
Dimensions
Overall Height | 40 in |
Overall Width | 36 in |
Height | 40 in |
Width | 36 in |
Depth | 36 in |
Adjustable Height | Yes |
Adjustable Height - Minimum | 28 in |
Overall Depth | 36 in |
Adjustable Height - Maximum | 40 in |
Description
Support Stand, Stationary, Height 40 in, Width 36 in, Depth 36 in, Color White, Assembled Assembly, Load Capacity 2,200 lb, Door Type Not Applicable, Material Metal, Gauge 12 ga, Number of Shelves 0, Number of Doors 0, Number of Drawers 0, For Use With Biological Safety Cabinets, Includes Leveling Feet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beaker, 1000mL, 50mL, Polypropylene, PK100 (BTC1000)
- LOVIBOND Chlorine Rfrnce Stndrd Kit, 12Mnths, Glass (275660)
- WHEATON Sample Vial, 20mL, PK500 (986546)
- THERMO FISHER SCIENTIFIC General Protocol Oven, Mechanical Convec (51028875)
- LABCONCO Acid Cabinet Vent Kit (3591100)
- Instock Fume Hood Cabinets & Stands