No Product Image Available

Instock

Support Stand, White, Mobile, 72"W


product price: $819.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Type Mobile
  • Overall Height 42 in
  • Color White
  • Overall Width 6 ft
  • Height 42 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 42 in
Overall Width 6 ft
Height 42 in
Width 72 in
Depth 36 in
Adjustable Height Yes
Adjustable Height - Maximum 42 in
Overall Depth 36 in
Adjustable Height - Minimum 28 in

Description

Support Stand, Mobile, Height 42 in, Width 72 in, Depth 36 in, Color White, Assembled Assembly, Load Capacity 2,200 lb, Door Type Not Applicable, Material Metal, Gauge 12 ga, Number of Shelves 0, Number of Doors 0, Number of Drawers 0, For Use With Biological Safety Cabinets, Includes Casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.