Shop All Fume Hood Cabinets & Stands
Instock
Support Stand, White, Mobile, 60"W
Mfr # AHSC-60
Zoro # G7262425
product price: $796.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$796.99
Free 30-Day Returns
Key Features
- Type Mobile
- Overall Height 42 in
- Color White
- Overall Width 5 ft
- Height 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # AHSC-60
- Zoro # G7262425
- Country of Origin United States
- Category Fume Hood Cabinets & Stands
Dimensions
Overall Height | 42 in |
Overall Width | 5 ft |
Height | 42 in |
Width | 60 in |
Depth | 36 in |
Adjustable Height | Yes |
Overall Depth | 36 in |
Adjustable Height - Maximum | 42 in |
Adjustable Height - Minimum | 28 in |
Description
Support Stand, Mobile, Height 42 in, Width 60 in, Depth 36 in, Color White, Assembled Assembly, Load Capacity 2,200 lb, Door Type Not Applicable, Material Metal, Gauge 12 ga, Number of Shelves 0, Number of Doors 0, Number of Drawers 0, For Use With Biological Safety Cabinets, Includes Casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipette, 8.5mL, 137mm L, PK250 (138090-250)
- TRICORBRAUN 64 Oz Glass Handleware, Round, Flint, 38-405 Finger Hole (127145)
- SPECTRUM Bffr Sltn, pH 7 +/- 0.01/25DegC, 4L, Pls (B1165-4LTPL)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000R-600)
- LABCONCO Acid Cabinet Vent Kit (3591100)
- Instock Laboratory Hoods & Enclosures